Zoro Homepage

Cable Tie, 8 in L, 1.97 in Max Bundle Dia., Green, Polypropelene, 75 lb Strength, 20 PK

  • Mfr # 75S-200-8-GN20

  • Zoro # G705897582


product price: $6.49
/pk 20, $0.32/ea
Sold in multiples of 2 for $12.98

Key Features

Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
8 in
Nominal Max. Bundle Dia.
1.97 in
Color
Green
Material
Polypropelene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75S-200-8-GN20
Zoro #
G705897582
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
1.97 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking
Color
Green
Material
Polypropelene
Tensile Strength
75 lb
Outdoor Use
Yes

Description

Made from flexible and durable polyamide 6.6, these cable ties are easy to use with a self-locking design. They are 75 pound extra stronger tensile strength, for indoor application. Green color for garden/plant and Christmas season. Rounded edge design to protect cable better.


  • • UL approval type 21 class plenum rated
  • • Good resistant to bases, oils, greases, oil derivates, chloride solvents; limit resistance to acids
  • • Operation temperature to be -40 degree F to +185 degree F
  • • Minimum installation temperature to be -4 degree F
  • • Precise teeth and pawl design with better contact and lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.