DR4827MM 10 Piece Metric Tap & Die Set
- Mfr # 2366359
- Zoro # G403948289
product price:Â
$
34.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2366359
- Zoro #
- G403948289
- UPC #
- 843518086179
- Country of Origin
- China
Description
Features
- Material: Steel
- Product Type: Tap & Die Set
- Number in Package: 10 pc.
- Tap Wrench Included: Yes
- Metric or SAE: Metric
- Includes: 4 taps (M8-1.25, M4-0.7, M6-1.0, M5-0.8), 4 dies (M8-1.25, M4-0.7, M6-1.0, M5-0.8), T-type tap wrench, and die handle
- 10 Piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.