Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Tap Set, UNC, 4
- Mfr # 301126-SET1
- Zoro # G709198807
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Shell Material
High Speed Steel
Shank Type
VersaDrive Hex
Thread Standard
UNC
Finish
TiN
Thread Sizes Included
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301126-SET1
- Zoro #
- G709198807
- UPC #
- 5060451524840
- Country of Origin
- United Kingdom
- Shell Material
- High Speed Steel
- Shank Type
- VersaDrive Hex
- Thread Standard
- UNC
- Finish
- TiN
- Number of Pieces
- 4
- Case Type
- Foam
- Thread Direction
- Right Hand
- Includes
- Spiral Flute Combi Drill Taps: 1/2 in, 1/4 in, 3/8 in, 5/16 in
- Item
- Drill Tap Set
- Impact Rated
- Impact Rated
- Material
- High Speed Steel
Dimensions
- Thread Sizes Included
- 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Description
Drill Tap Set, Number of Pieces 4, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Thread Standard UNC, Thread Direction Right Hand, Case Type Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.