Shop STEEL GRIP
See all product information
Create Account
DR62057SAE 13 Piece SAE Tap & Die Set
- Mfr # 2366383
- Zoro # G303948280
product price:Â
$
50.25
/ea
Key Features
Overall Length
Multiple in.
Tap Material
Steel
Includes
6 taps (6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-8), 6 dies (6-32, 8-32, 10-24, 10-32, 1/4"-20 and 5/16"-8), and T-type handle
SAE or Metric
SAE
Tap Size
6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2366383
- Zoro #
- G303948280
- UPC #
- 843518086193
- Country of Origin
- China
Dimensions
- Overall Length
- Multiple in.
- Tap Size
- 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-8
Details
- Item
- Tap and Die Set
- Tap Material
- Steel
- Includes
- 6 taps (6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-8), 6 dies (6-32, 8-32, 10-24, 10-32, 1/4"-20 and 5/16"-8), and T-type handle
- SAE or Metric
- SAE
- Velocity
- C
Description
Features
- Material: Steel
- Product Type: Tap & Die Set
- Number in Package: 13 pc.
- Metric or SAE: SAE
- Includes: 6 taps (6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-8), 6 dies (6-32, 8-32, 10-24, 10-32, 1/4"-20 and 5/16"-8), and T-type handle
- 13 Piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.