Shop STEEL GRIP
See all product information
Create Account
M1Q-DH41-55 3amp Jig Saw
- Mfr # 2401172
- Zoro # G803896692
product price:Â
$
56.49
/ea
Key Features
Shank Type
U and T Shank
AMPS
3 amps
Corded or Cordless
Corded
Velocity
B
Keyed or Keyless
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2401172
- Zoro #
- G803896692
- UPC #
- 843518086490
- Country of Origin
- China
Dimensions
- Length Of Stroke
- 2-1/4"
Details
- Item
- Jig Saw
- Shank Type
- U and T Shank
- AMPS
- 3 amps
- Corded or Cordless
- Corded
- Velocity
- B
- Keyed or Keyless
- Keyed
- Strokes Per Minute
- 3000 spm
- Variable Speed
- Yes
- Certifications
- UL Listed
- Bevel Capacity
- 45 deg
- Lock-On Switch
- Yes
Description
Features
- Corded or Cordless: Corded
- Product Type: Jig Saw
- Amps: .75 amps
- Strokes per Minute: 3,000 spm
- Batteries Included: No
- Dust Collection: No
- CSA Listed: No
- Case Included: No
- Keyless Blade Change: No
- UL Listed: Yes
- Charger Included: No
- Dust Blower: No
- Bevel Capacity: 45 deg.
- ETL Listed: No
- Variable Speed: Yes
- Adjustable Shoe: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.