Steel Grip
Overpants, Aluminized Rayon, XL
Mfr # ARL410
Zoro # G0033591
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in
- Material Trade Name Aluminized Rayon
- Inseam 30 in to 34 in
- Fabric Weight 15 oz
- Maximum Waist Size 40 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9.5, M, PR (P89940)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- Steel Grip Arc Flash and Flame Resistant Clothing