This item is Discontinued.

Steel Grip SAFETY SCRAPR BLD 1.5""5P DR76525

SAFETY SCRAPR BLD 1.5""5P (Discontinued)

  • Mfr # DR76525
  • Zoro # G3813970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR76525
Zoro #
G3813970
UPC #
843518087374
Country of Origin
China

Dimensions

Blade Length
1.5"

Details

Item
Safety Scraper Blade
Blade Type
Straight Edged
Blade Material
Steel
Handle Color
Gray

Description

Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip features an extensive lineup of both hand and power tools for your every need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.