This item is Discontinued.

Steel Grip Steel Grip 2796068 7 in. Retractable Auto Reload Utility Knife; Silver 2796068

Steel Grip 2796068 7 in. Retractable Auto Reload Utility Knife; Silver (Discontinued)

  • Mfr # 2796068
  • Zoro # G503893441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2796068
Zoro #
G503893441
UPC #
843518087336
Country of Origin
Unknown

Dimensions

Overall Length
7"

Details

Item
Auto Reload Utility Knife
Blade Type
Standard Utility
Number of Blades Included
1 blade
Handle Color
Silver
Lockable Blade
Yes
Opening Style
Retractable
Velocity
X

Description

Retractable Auto Reload Utility Knife

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Specifications
  • Overall Length: 7 in.
  • Opening Style: Retractable
  • Color: Silver
  • Lockable Blade: Yes
  • Blade Type: Standard Utility
  • Number of Blades Included: 1 blade
  • Blade Storage: No
  • Weight: 0.64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.