Beam, 4 in H, 96 in W, 3 in D

  • Mfr # SBRUM475096ZCSD02P

  • Zoro # G8634525


product price: $59.29
/ea

Key Features

Pallet Rack Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Overall Height
4 in
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRUM475096ZCSD02P
Zoro #
G8634525
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
96 in
Overall Depth
3 in
Beam Step Depth
13/16 in
Beam Height
4 3/4 in
Beam Step Height
1 5/8 in
Width
96"
Height
4-3/4"

Details

Pallet Rack Item
Beam
Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Color
Orange
Load Capacity
6080 lb.
Standards
RMI
Material
Steel
Pallet Rack Beam Style
Step Beam
Finish
Powder Coated
Includes
4-pin Connector Plates
Beam Gauge
14 ga
Pallet Rack Connection Type
Teardrop
Pallet Rack Metal Forming Type
Roll Formed
Beam Style
Step

Description

Beam, 14 ga, Beam Height 4 3/4 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 4 in, Overall Width 96 in, 6,080 lb Load Capacity, Steel, Powder Coated, Orange, 4-pin Connector Plates, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.