Beam Ties, 5 in H, 2 in W, 48 in D, Yellow
Mfr # PSB5X048YW
Zoro # G8706336
product price:Â $25.89
/eaKey Features
Pallet Rack Construction
Bolted
Load Capacity
3500 lb.
Overall Height
5 in
Overall Width
2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB5X048YW
Zoro #
G8706336
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
2 in
Overall Depth
48 in
Width
2"
Height
2"
Depth
48"
Details
Item
Beam Ties
Pallet Rack Construction
Bolted
Load Capacity
3500 lb.
Color
Yellow
For Use With
2CAE6, 2CAE9, 2CAF1
Material
Steel
Includes
Hardware
Mounting
Floor
Finish
Powder Coated
Standards
RMI
Pallet Rack Accessory Item
Cross Bar
Compatible Manufacturer Model Number
SK3000
Description
Beam Tie, Overall Depth 48 in, Overall Height 5 in, Overall Width 2 in, Steel, Yellow, Powder Coated, Compatible Manufacturer Model Number SK3000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.