Bulk Container 24.3 cu ft Volume Cap., 30 in L, 36 in W, 30 1/2 in H, Steel, Green

  • Mfr # HDWT3036VG

  • Zoro # G3336560


product price:  $748.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
24.3 cu ft
Overall Width
36 in
Overall Height
30 1/2 in
Load Capacity
4,000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWT3036VG
Zoro #
G3336560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
36 in
Overall Height
30 1/2 in
Wire Thickness
14 ga
Inside Height
24 in
Inside Width
28 in
Bottom Inside Width
28 in
Inside Length
34 in
Bottom Inside Length
34 in
Material Thickness
14 ga

Details

Volume Capacity
24.3 cu ft
Load Capacity
4,000 lb
Material
Steel
Includes
Adjustable Chute
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Finish
Enamel
Color
Green
Type
WorkingTainer
Series
HDWT
Stacking Capacity
4,000 lb
Shape
Rectangular
Stackable
Stacking Capable
Weight Capacity
4,000 lb
NSF Certified
Not NSF Certified
Runner Location
None
Container Wall Type
Solid
Includes Lid
Lid Not Included
Collapsible
Rigid
Maximum Operating Temperature
600 Degrees F
Number of Drop Doors
1
Minimum Operating Temperature
-20 Degrees F
Includes Casters
Casters Not Included
Container Bottom Type
Solid

Description

Bulk Container, Color Green, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 30 1/2 in, Overall Length 30 in, Overall Width 36 in, Stackable Stacking Capable, Stacking Capacity 4,000 lb, Volume Capacity 24.3 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.