Bulk Container 26.7 cu ft Volume Cap., 41 1/2 in L, 49 1/2 in W, 28 1/2 in H, Steel, Green
Mfr # RCCM404824VG
Zoro # G3336518
product price: $770.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Volume Capacity
26.7 cu ft
Overall Width
49 1/2 in
Overall Height
28 1/2 in
Load Capacity
4,000 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCCM404824VG
Zoro #
G3336518
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
41 1/2 in
Overall Width
49 1/2 in
Overall Height
28 1/2 in
Folded Depth
48 in
Inside Length
48 in
Wire Thickness
12 ga
Bottom Inside Width
48 in
Inside Height
24 in
Inside Width
40 in
Material Thickness
12 ga
Bottom Inside Length
40 in
Description
Bulk Container, Color Green, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 28 1/2 in, Overall Length 41 1/2 in, Overall Width 49 1/2 in, Stackable Stacking Capable, Stacking Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.