Channel Beam, 3 in H, 96 in W, 3 in D, Yellow
Mfr # CB7XH300096BP52-40YW-2PK
Zoro # G8704394
product price:Â $177.99
/pk 2, $89.00/ea
Free Shipping & Returns
Key Features
Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CB7XH300096BP52-40YW-2PK
Zoro #
G8704394
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
3 in
Overall Height
3 in
Overall Width
96 in
Beam Height
3 in
Width
96"
Height
3"
Details
Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
Load Capacity
4900 lb.
Item
Channel Beam
Standards
RMI
Pallet Rack Beam Style
Channel Beam
Finish
Powder Coated
Material
Steel
Includes
Hardware
Pallet Rack Metal Forming Type
Structural
Pallet Rack Connection Type
Bolted
Beam Style
Channel
Duty Rating
Heavy-Duty
Description
Channel Beam, 7 ga, Beam Height 3 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 3 in, Overall Width 96 in, 4,900 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.