Channel Beam, 5 in H, 120 in W, 3 in D, Yellow
- Mfr # CB7XH500120BP52-40YW-2PK
- Zoro # G2228941
product price:Â
$
374.99
/pk of 2, $187.50/ea
Key Features
Pallet Rack Item
Beam
Beam Gauge
7 ga
Color
Yellow
Pallet Rack Construction
Bolted
Load Capacity
6,360 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB7XH500120BP52-40YW-2PK
- Zoro #
- G2228941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 in
- Overall Height
- 5 in
- Overall Width
- 120 in
- Beam Height
- 5 in
- Height
- 5"
- Width
- 120"
Description
Channel Beam, 7 ga, Beam Height 5 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 5 in, Overall Width 120 in, 6,360 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.