Channel Beam, 5 in H, 144 in W, 3 in D

  • Mfr # CB7XH500144BP72-40YW-2PK

  • Zoro # G2228935


product price:  $363.99
/pk 2, $182.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB7XH500144BP72-40YW-2PK
Zoro #
G2228935
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Height
5 in
Overall Width
144 in
Beam Height
5 in
Height
5"
Width
144"

Details

Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
Load Capacity
4,420 lb
Capacity per Shelf
4320 lb.
Item
Channel Beam
Standards
RMI
Finish
Powder Coated
Mounting
Floor
Pallet Rack Beam Style
Channel Beam
Material
Steel
Includes
Hardware
Beam Style
Channel
Pallet Rack Metal Forming Type
Structural
Duty Rating
Heavy-Duty
Pallet Rack Connection Type
Bolted

Description

Channel Beam, 7 ga, Beam Height 5 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 5 in, Overall Width 144 in, 4,420 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.