Collapsible Bulk Container 28.3 cu ft Volume Cap., 45 in L, 48 in W, 42 in H, Steel, Green
Mfr # HF4CM454842VG
Zoro # G9904614
product price: $2,082.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Volume Capacity
28.3 cu ft
Overall Length
45 in
Overall Width
48 in
Overall Height
42 in
Load Capacity
4,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF4CM454842VG
Zoro #
G9904614
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
45 in
Overall Width
48 in
Overall Height
42 in
Folded Height
14 1/2 in
Folded Width
45 in
Folded Length
48 in
Folded Depth
48 in
Inside Height
33 1/2 in
Bottom Inside Width
42 in
Bottom Inside Length
39 in
Inside Length
39 in
Wire Thickness
14 ga
Material Thickness
14 ga
Inside Width
42 in
Description
Collapsible Bulk Container, Color Green, Container Wall Type Vented, Folded Depth 48 in, Folded Height 14 1/2 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 42 in, Overall Length 45 in, Overall Width 48 in, Stackable Stacking Capable, Stacking Capacity 4,000 lb, Volume Capacity 28.3 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.