Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Add-On Kit

  • Mfr # AP048120M475108A

  • Zoro # G715508942


product price: $483.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
114 in
Overall Depth
48 in
Color
Orange Beams/Green Uprights
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP048120M475108A
Zoro #
G715508942
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
114 in
Overall Depth
48 in
Overall Height
10 ft
Footplate Depth
3 in
Beam Step Depth
1/2 in
Beam Step Height
1 5/8 in
Beam Height
4 3/4 in
Footplate Width
3 in
Usable Width
9 ft

Details

Color
Orange Beams/Green Uprights
Material
Steel
Finish
Powder Coated
Item
Pallet Rack Add-On Kit
Includes
(1) Uprights, (4) Beams
Whole Unit Load Capacity
10,960 lb
Beam Style
Step Beam
Load Capacity per Shelf
5,480 lb
Beam Gauge
17 ga
Connection Type
Teardrop
Includes Decking
No
Number of Shelves
2
Pallet Rack Configuration
Add-On
Metal Forming Type
Roll Formed
Upright Load Capacity @ 36 in
22,780 lb
Number of Levels
2
Upright Gauge
16 ga

Description

Pallet Rack Add-On Kit, Beam Height 4 3/4 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 3 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 10 ft, Overall Width 114 in, Load Capacity per Shelf 5,480 lb, Add-On Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,960 lb, Usable Width 9 ft, Orange Beams/Green Uprights, Teardrop Connection Type, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.