Steel King
Pallet Rack Beam, Steel
Mfr # SBRUM475108ZCP
Zoro # G3299944
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$78.79
Free 30-Day Returns
Key Features
- Overall Width 108 in
- Overall Depth 5 in
- Material Steel
- Usable Width 9 ft
- Number of Levels 0
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 gal, 11 in x 14 in x 5 in, Clear/Blue, 5PK (8.1C-PK5CB)
- QUANTUM STORAGE SYSTEMS Black Plastic Accessory (DUS240/250)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX43096-G)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 144 in W, 2 1/2 in D, Orange (IBX43144)
- Steel King Pallet Racks