Zoro Homepage

Pallet Rack Beam, Steel

  • Mfr # SBRUM550096P

  • Zoro # G3308338


product price: $71.69
/ea

Key Features

Overall Width
96 in
Overall Depth
6 in
Material
Steel
Usable Width
8 ft
Beam Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRUM550096P
Zoro #
G3308338
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
6 in
Usable Width
8 ft
Beam Height
1 5/8 in

Details

Material
Steel
Item
Pallet Rack Beam
Number of Levels
0
Load Capacity per Shelf
8,100 lb
Whole Unit Load Capacity
8,100 lb

Description

Pallet Rack Beam, Beam Height 1 5/8 in, Overall Depth 6 in, Overall Width 96 in, Load Capacity per Shelf 8,100 lb, Number of Levels 0, Whole Unit Load Capacity 8,100 lb, Usable Width 8 ft, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.