Pallet Rack Starter Kit, 16 ft H, 96 in W, 48 in D

  • Mfr # BCF3L481923H096S

  • Zoro # G3299332


product price: $1,046.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
16 ft
Overall Depth
48 in
Usable Width
8 ft
Material
Steel
Number of Levels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF3L481923H096S
Zoro #
G3299332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Overall Width
96 in
Overall Depth
48 in
Usable Width
8 ft

Details

Item
Pallet Rack Starter Kit
Material
Steel
Number of Levels
2
Pallet Rack Configuration
Starter
Load Capacity per Shelf
4,900 lb
Whole Unit Load Capacity
9,800 lb

Description

Pallet Rack Starter Kit, Bolted Beam Style, Overall Depth 48 in, Overall Height 16 ft, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Starter Pallet Rack Configuration, No, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Yellow Beams/Blue Uprights, Round Bolt Holes Connection Type, Powder Coated, (1) Upright, (4) Beams, Assembly, Bolts for Beams, Steel, Structural Metal Forming Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.