Pallet Rack Starter Kit, 8 ft H, 102 in W, 48 in D, Orange Beams/Green Uprights

  • Mfr # AP048096M400096S

  • Zoro # G315487470


product price:  $589.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Number of Shelves
2
Usable Width
8 ft
Color
Orange Beams/Green Uprights
Beam Gauge
17 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP048096M400096S
Zoro #
G315487470
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
102 in
Overall Depth
48 in
Usable Width
8 ft
Beam Step Height
1 5/8 in
Beam Step Depth
1/2 in
Beam Height
4 in
Footplate Depth
1 5/8 in
Footplate Width
3 in

Details

Number of Shelves
2
Color
Orange Beams/Green Uprights
Item
Pallet Rack Starter Kit
Beam Gauge
17 ga
Finish
Powder Coated
Material
Steel
Upright Gauge
16 ga
Includes
(2) Uprights, (4) Beams
Pallet Rack Configuration
Starter
Metal Forming Type
Roll Formed
Connection Type
Teardrop
Upright Load Capacity @ 36 in
22,780 lb
Includes Decking
No
Load Capacity per Shelf
5,080 lb
Beam Style
Step Beam
Whole Unit Load Capacity
10,160 lb
Number of Levels
2

Description

Pallet Rack Starter Kit, Beam Height 4 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 8 ft, Overall Width 102 in, Load Capacity per Shelf 5,080 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,160 lb, Usable Width 8 ft, Orange Beams/Green Uprights, Teardrop Connection Type, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.