Upright Frame Pallet Rack 48"D x 96"H, Blue (Discontinued)
- Mfr # BCF4L048096F03PB
- Zoro # G9906145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCF4L048096F03PB
Zoro #
G9906145
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 ft
Overall Depth
48 in
Overall Width
4 in
Depth
48"
Height
96"
Footplate Width
5 in
Footplate Depth
4 1/2 in
Details
Material
Steel
Gauge
7 ga
Finish
Powder Coated
Color
Blue
Standards
RMI
For Use With
SK3000 Series Pallet Rack Beams
Item
Upright Frame
Pallet Rack Construction
Bolted
Pallet Rack Item
Upright Frame
Footplates
4 1/2 x 5 in
Pallet Rack Style
Structural
Mounting
Floor
Load Capacity
56,860 lb
Duty Rating
Heavy-Duty
Pallet Rack Connection Type
Bolted
Description
Upright Frame, Overall Depth 48 in, Overall Height 8 ft, Overall Width 4 in, Footplate Depth 4 1/2 in, Footplate Width 5 in, 56,860 lb Load Capacity, Duty Rating Heavy-Duty, Blue, Powder Coated, 7 ga, Steel, Bolted Pallet Rack Connection Type, RMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.