Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 36 in D, Gray
Mfr # PSWSG036G
Zoro # G8995366
product price: $17.69
/eaKey Features
Pallet Rack Construction
Teardrop
Overall Height
1 1/2 in
Overall Width
2 7/8 in
Color
Gray
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSWSG036G
Zoro #
G8995366
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Width
2 7/8 in
Overall Depth
36 in
Height
7 ft.
Depth
36"
Details
Pallet Rack Construction
Teardrop
Color
Gray
Item
Waterfall Pallet Support
Includes
Hardware
Material
Steel
Pallet Rack Accessory Item
Waterfall Cross Bar
Standards
RMI
Finish
Zinc-Plated
Mounting
Floor
For Use With
10W860, 10W861, 10W862, 10W863, 10W864, 10W865, 10W866, 10W867, 10W868, 10W869, 10W870, 10W871, 10W872, 10W873, 10W874, 46M193
Load Capacity
3500 lb.
Compatible Manufacturer Model Number
SK2000
Description
Waterfall Pallet Support, Overall Depth 36 in, Overall Height 1 1/2 in, Overall Width 2 7/8 in, Steel, Gray, Zinc-Plated, Compatible Manufacturer Model Number SK2000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.