Shop STEEL MASTER
See all product information
Create Account
16x6 8 on 6.5 Bolt Modular Silver
- Mfr # 600950SIL
- Zoro # G923944099
product price:Â
$
97.65
/ea
Key Features
Material
Steel
Outside Dia.
15 in
Size
15x6
Color
Silver
Hub Bore
3.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600950SIL
- Zoro #
- G923944099
- UPC #
- 671878112272
- Country of Origin
- India
Dimensions
- Outside Dia.
- 15 in
- Size
- 15x6
- Section Depth
- 6 in
Details
- Material
- Steel
- Color
- Silver
- Hub Bore
- 3.31 in
- Max. Load Capacity
- 2860 lbs
- Standards
- DOT
- Offset
- 0
- Item
- Boxed Wheels
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.