Shop STEEL & OBRIEN
See all product information
Create Account
1-1/2" BPE Tri-Clamp x Long Tangent Weld 45 Deg. Elbow - 316SS SF1
- Mfr # S2KKW-1.5-PL-316
- Zoro # G5149390
product price:Â
$
59.29
/ea
Key Features
Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
1-1/2"
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Connection Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2KKW-1.5-PL-316
- Zoro #
- G5149390
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Basic Pipe Fitting Shape
- Elbow
- Specific Pipe Fitting Shape
- 45 Degree Elbow
- Fitting Connection Type
- Clamp
- Body Material
- 316 Stainless Steel
Dimensions
- Tube Size
- 1-1/2"
Description
S2KKW - BPE CLAMP X WELD EXTENDED TANGENT 45 DEGREE ELBOW - 20RA ID, 32RA OD - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.