Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS

  • Mfr # L2KM-1.5-304

  • Zoro # G5486194


product price: $26.89
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2"
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2KM-1.5-304
Zoro #
G5486194
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Elbow
Standards
3A

Description

L2KM - WELD X CLAMP 45 DEGREE ELBOW - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.