1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS

  • Mfr # 24PVC-D-1.5-304

  • Zoro # G5958100


product price:  $10.45
/ea

Key Features

Specific Pipe Fitting Shape
Hanger
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Mount
Tube Size
1-1/2"
Surface Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24PVC-D-1.5-304
Zoro #
G5958100
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1-1/2"

Details

Specific Pipe Fitting Shape
Hanger
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Mount
Surface Finish
Unpolished

Description

24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 1-1/2", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.