1-1/2" Female I-Line End x Heavy Tank Weld - 1-5/8" Long 304SS

  • Mfr # 15WHI-1.5-304

  • Zoro # G5221515


product price:  $28.79
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2"
Body Material
304 Stainless Steel
Standards
3A
Fitting Connection Type
I-Line
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15WHI-1.5-304
Zoro #
G5221515
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
304 Stainless Steel
Standards
3A
Fitting Connection Type
I-Line
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule

Description

15WHI - FEMALE I-LINE TANK WELD FERRULE - 1-1/2", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.