
1-1/2" Plain John Perry x Medium Weld End - 1-1/2" Long 316SS
Mfr # L14AJP-1.5-316
Zoro # G5188073
product price: $43.75
/eaKey Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2"
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
John Perry
Basic Pipe Fitting Shape
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L14AJP-1.5-316
Zoro #
G5188073
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1-1/2"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
John Perry
Basic Pipe Fitting Shape
Ferrule
Standards
3A
Body Material
316 Stainless Steel
Description
L14AJP - PLAIN JOHN PERRY WELD TUBE FERRULE - 1-1/2", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.