Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Tri-Clamp End Cross - 304SS

  • Mfr # 9MP-1.5-304

  • Zoro # G5962212


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9MP-1.5-304
Zoro #
G5962212
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Cross
Specific Pipe Fitting Shape
Cross

Description

9MP - CLAMP CROSS - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.