Shop STEEL & OBRIEN
See all product information
Create Account
1-1/2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS
- Mfr # 14MPHT-1.5-316
- Zoro # G5153749
product price:Â
$
34.59
/ea
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2"
Specific Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14MPHT-1.5-316
- Zoro #
- G5153749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 1-1/2"
Details
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape
- Adapter
- Body Material
- 316 Stainless Steel
- Basic Pipe Fitting Shape
- Adapter
- Fitting Connection Type
- Clamp
- Standards
- 3A
Description
14MPHT - CLAMP TYGON HOSE ADAPTER - 1-1/2" X 4.5" OAL, Commonly referred to as tygon hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a long tube without barbs. For lower pressure applications with Tygon hose. , Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov