1-1/2" x 2" Tri-Clamp End x Male Pipe Thread - 2-5/8" Long 304

  • Mfr # 21MP-1.5X2-WF-304

  • Zoro # G5153679


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2" x 2"
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21MP-1.5X2-WF-304
Zoro #
G5153679
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2" x 2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Standards
3A
Body Material
304 Stainless Steel
Fitting Connection Type
Clamp

Description

21MP - CLAMP X MNPT ADAPTER - 1-1/2" X 2" X 2.625" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.