1-1/2" x 3/4" BPE Weld End Short Conc Reducer, 3" Long 316SS SF1
- Mfr # S31S-1.5X.75-PL-316
- Zoro # G5153161
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
1-1/2" x 3/4"
Specific Pipe Fitting Shape
Concentric Reducer
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S31S-1.5X.75-PL-316
- Zoro #
- G5153161
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Specific Pipe Fitting Shape
- Concentric Reducer
- Fitting Connection Type
- Butt Weld
- Basic Pipe Fitting Shape
- Reducer
- Body Material
- 316 Stainless Steel
Dimensions
- Tube Size
- 1-1/2" x 3/4"
Description
S31S - BPE SHORT WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 1-1/2" X 3/4" X 3.000" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.