1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss

  • Mfr # 31-14CA-1.5X.375-15RA-316-EP

  • Zoro # G5197033


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2" x 3/8"
Specific Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-14CA-1.5X.375-15RA-316-EP
Zoro #
G5197033
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2" x 3/8"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp

Description

31-14CA - TC X UNEF COMPRESSION ADAPTER SET W/ NUT AND WASHER - 15RA ID, 32RA OD ELECTROPOLISH - 1-1/2" X 3/8", These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and tube using a compression fitting connection. This fitting includes the ferrules and nut set for complete installation., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.