1" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Closed, 316SS

  • Mfr # BLV2C-1-NC-316

  • Zoro # G5383312


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Body Style
2-Way
Pipe Size
1 in
Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLV2C-1-NC-316
Zoro #
G5383312
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Body Style
2-Way
Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel

Description

BLV2C NC - BALL VALVE (TEFLON ENCAPSULATED) - ACTUATED / 2 WAY / CLAMP ENDS / NORMALLY CLOSED - 1", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary 2-Way Ball Valves use an encapsulated pivoting ball to control flow. These valves are assembled with an actuator using air to open the valve., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.