1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4

  • Mfr # S2S-1-PM-316

  • Zoro # G5152839


product price:  $55.65
/ea

Key Features

Tube Size
1"
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
90 Degree Elbow
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2S-1-PM-316
Zoro #
G5152839
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
90 Degree Elbow
Body Material
316 Stainless Steel

Description

S2S - BPE WELD LONG 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.