1" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF4

  • Mfr # S2CMP-1-PM-316

  • Zoro # G5239121


product price: $60.99
/ea

Key Features

Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
1"
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2CMP-1-PM-316
Zoro #
G5239121
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Clamp

Description

S2CMP - BPE CLAMP 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.