1" Butt Weld End Long 90 Deg. Elbow - 316SS Polished

  • Mfr # L2S-1-7-316

  • Zoro # G5187872


product price: $26.89
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1"
Standards
3A
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2S-1-7-316
Zoro #
G5187872
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
90 Degree Elbow

Description

L2S - WELD STD 90 ELBOW - 32RA ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.