Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Butterfly Valve, Trigger Handle/Weld Ends, 316-Viton

  • Mfr # BFVTW-1-316-VITON

  • Zoro # G5235929


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Tube Size
1"
Fitting Connection Type
Butt Weld
Surface Finish
32 RA I.D. /32 RA O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFVTW-1-316-VITON
Zoro #
G5235929
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Surface Finish
32 RA I.D. /32 RA O.D.

Description

BFVTW - BUTTERFLY VALVE, TRIGGER HANDLE / WELD ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.