
1" Female I-Line End x Heavy Tank Weld - 1-1/2" Long 316SS
Mfr # 15WHI-1-316
Zoro # G5221579
product price:Â $41.85
/eaKey Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1"
Standards
3A
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Shape
Ferrule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15WHI-1-316
Zoro #
G5221579
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Shape
Ferrule
Body Material
316 Stainless Steel
Fitting Connection Type
I-Line
Description
15WHI - FEMALE I-LINE TANK WELD FERRULE - 1", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.