
1" Male I-Line End x Long Butt Weld - 1.759" Long 316SS
Mfr # 14WLI-1-316
Zoro # G5195581
product price:Â $61.89
/eaKey Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1"
Fitting Connection Type
I-Line
Standards
3A
Body Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14WLI-1-316
Zoro #
G5195581
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
I-Line
Standards
3A
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Description
14WLI - MALE I-LINE LONG WELD FERRULE - 1", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.