Zoro Homepage

1" Plain Bevel Seat x Roll On - 3/4" Long 304SS

  • Mfr # 14R-1-304

  • Zoro # G5194005


product price: $10.89
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
Bevel Seat
Basic Pipe Fitting Shape
Ferrule
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R-1-304
Zoro #
G5194005
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
Bevel Seat
Basic Pipe Fitting Shape
Ferrule
Body Material
304 Stainless Steel

Description

14R - PLAIN BEVEL SEAT RECESSLESS FERRULE - 1", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.