Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Threaded John Perry Short Weld Ferrule - .688" Long 316SS

  • Mfr # 15TRFJP-1-316

  • Zoro # G5192431


product price: $49.39
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1"
Fitting Connection Type
John Perry
Specific Pipe Fitting Shape
Ferrule
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15TRFJP-1-316
Zoro #
G5192431
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
John Perry
Specific Pipe Fitting Shape
Ferrule
Body Material
316 Stainless Steel
Standards
3A
Basic Pipe Fitting Shape
Ferrule

Description

15TRFJP - THREADED JOHN PERRY SHORT WELD FERRULE - 1", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.