1" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 316SS

  • Mfr # 23BMP-1X.50-316

  • Zoro # G5221299


product price:  $53.89
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Basic Pipe Fitting Shape
Cap
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23BMP-1X.50-316
Zoro #
G5221299
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1" x 1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Basic Pipe Fitting Shape
Cap
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Cap

Description

23BMP - THERMOMETER CAP - 1" & 1-1/2" X 1/2" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.