Zoro Homepage

1" x 1/4" Tri-Clamp x Compression Adapter - 316SS

  • Mfr # 31-14-1X.25-316

  • Zoro # G5194461


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1" x 1/4"
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-14-1X.25-316
Zoro #
G5194461
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1" x 1/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter

Description

31-14C - CLAMP X TUBE COMPRESSION ADAPTER - 1" X 1/4", These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and tube using a compression fitting connection. This fitting does not include the ferrules and nuts., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.