1" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316

  • Mfr # 21MP-1X.75-HEX-316

  • Zoro # G5153712


product price:  $92.85
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1" x 3/4"
Specific Pipe Fitting Shape
Adapter
Standards
3A
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21MP-1X.75-HEX-316
Zoro #
G5153712
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1" x 3/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Adapter
Standards
3A
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel

Description

21MP - CLAMP X MNPT ADAPTER - 1" X 3/4" X 2.187" OAL W/ HEX, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.