Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Back-Up Flange (150 lb Bolt Pattern) - 3/8" Long 316SS

  • Mfr # 38SL-.50-316

  • Zoro # G5193140


product price: $44.29
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2"
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38SL-.50-316
Zoro #
G5193140
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld

Description

38SL - BACK-UP FLANGE - 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.