Shop STEEL & OBRIEN
See all product information
Create Account
1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1
- Mfr # S2KS-.50-PL-316
- Zoro # G5148270
product price:Â
$
43.85
/ea
Key Features
Tube Size
1/2"
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Butt Weld
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2KS-.50-PL-316
- Zoro #
- G5148270
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 1/2"
Details
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Specific Pipe Fitting Shape
- 45 Degree Elbow
- Basic Pipe Fitting Shape
- Elbow
- Fitting Connection Type
- Butt Weld
- Body Material
- 316 Stainless Steel
Description
S2KS - BPE WELD LONG 45 DEGREE ELBOW - 20RA ID, 32RA OD - 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.