Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Butt Weld End Long Tee - 316SS Unpolished

  • Mfr # 7W-.50-1-316

  • Zoro # G5491173


product price: $26.75
/ea

Key Features

Tube Size
1/2"
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Butt Weld
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W-.50-1-316
Zoro #
G5491173
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2"

Details

Surface Finish
Unpolished
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Butt Weld
Standards
3A
Body Material
316 Stainless Steel

Description

7W - BUTT WELD LONG TEE - UNPOLISHED - 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.