
1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS
Mfr # 24RG-.50-304
Zoro # G5957994
product price:Â $10.45
/eaKey Features
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Hanger
Tube Size
1/2"
Surface Finish
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24RG-.50-304
Zoro #
G5957994
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1/2"
Details
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Hanger
Surface Finish
Unpolished
Description
24RG - TUBE HANGER W/ RUBBER GROMMETS - 1/2", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.